Motion
PX70  PARA-FLEX NEOPRENE ELEMENT

DODGE
PX70 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
MI ITEM #01071858
MFR #PX70 PARA-FLEX NEOPRENE ELEMENT
Price$359.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX70 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
MI ITEM #01071858
MFR #PX70 PARA-FLEX NEOPRENE ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$359.30/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    PX70
  • Outside Diameter  
    7.375 in
  • Parallel Misalignment
    0.125 in
  • Width
    21.285 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    3.49 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011298
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2200 in-lb
  • Torsional Stiffness
    544 in-lb/deg
  • UPC_NO
    782475010288

Overview

Mfr description
PX70 NEOPRENE ELEMENT 011298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought