Motion
PX200 PARA-FLEX NEOPRENE ELEMENT

DODGE
PX200 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
MI ITEM #01071935
MFR #PX200 PARA-FLEX NEOPRENE ELEMENT
Price$2,874.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX200 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
MI ITEM #01071935
MFR #PX200 PARA-FLEX NEOPRENE ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,874.00/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    PX200
  • Outside Diameter  
    20 in
  • Parallel Misalignment
    0.125 in
  • Width
    63.5 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    131 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011306
  • Maximum Speed
    1300 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    82500 in-lb
  • Torsional Stiffness
    29000 in-lb/deg
  • UPC_NO
    782475010363

Overview

Mfr description
PX200 NEOPRENE ELEMENT 011306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought