Motion
SBN 8277  BALL NUT (C2) 0875-0200 RH

NOOK INDUSTRIES
SBN 8277 BALL NUT (C2) 0875-0200 RH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #01072130
MFR #SBN 8277 BALL NUT (C2) 0875-0200 RH
Price$594.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN 8277 BALL NUT (C2) 0875-0200 RH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #01072130
MFR #SBN 8277 BALL NUT (C2) 0875-0200 RH

Mfr description
SBN 8277 BALL NUT (C2) 0875-0200 RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.94/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.8750 in
  • Lead
    0.2000 in
  • Nominal Screw Diameter
    0.1250 in
  • Nut Weight
    0.7 lbs
  • Root Diameter Minimum
    0.7350 in
  • Screw Weight
    1.78 ft-lbs
  • Torque to Raise 1 lb
    0.035 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    91/182
  • Dynamic Load Capacity
    1942 lbs
  • Static Load Capacity
    18063 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)