Motion
AA 352
Acrylic Adhesive - 1 L, Bottle
Mi Item #01072228
MFR #AA 352
Price$500.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
Mi Item #01072228
MFR #AA 352

Mfr description
135413 35286 352 UV STRCTL 1 LT BO
  • High viscosity adhesive that creates a tough, flexible bond that is resistant to vibration and shock
  • Effective on a wide range of materials
  • Cures in minutes using an activator, UV light, or both
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$500.05/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    2400 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    Glass, Metal
  • Operating Temperature Range
    -65 to +275 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340352865
  • Viscosity
    19,500 cP
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)