Motion
35407
Oil Seal - Solid, 3.543 in Shaft Dia., 4.291 in OD, 0.354 in Overall Width, HMSA35 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01072673
MFR #35407
Price$106.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.543 in Shaft Dia., 4.291 in OD, 0.354 in Overall Width, HMSA35 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01072673
MFR #35407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.75/each

Specifications

Dimensions

  • Outside Diameter
    4.291 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    3.543 in
  • Weight
    0.13 lbs

Details

  • Case Design
    Rubber with metal insert
  • Casing
    Rubber-covered steel
  • Construction Description
    Oil seal
  • Design Type
    HMSA35
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311173667
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
35407 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought