Motion
TXT4-HXT4    T-A SEAL KIT

DODGE
TXT4-HXT4 T-A SEAL KIT

Speed Reducer Replacement Part - Series: Torque-Arm, HXT4, TXT4 Reducer Size, Seal Kit
Mi Item #01072788
MFR #TXT4-HXT4 T-A SEAL KIT
Price$265.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT4-HXT4 T-A SEAL KIT

Speed Reducer Replacement Part - Series: Torque-Arm, HXT4, TXT4 Reducer Size, Seal Kit
Mi Item #01072788
MFR #TXT4-HXT4 T-A SEAL KIT

Mfr description
392121 TXT 4 SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.69/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HXT4, TXT4
  • Weight
    0.72 lbs

Details

  • Country of Origin
    US
  • Includes
    (2) Output Hub Bearings
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Seal Kit
  • Series
    Torque-Arm
  • UPC_NO
    782475247882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)