Motion
DCR4-4.13

DODGE
DCR4-4.13

MAXUM Inline Concentric Helical Speed Reducer - 4.125:1 Ratio, Solid Shaft Input Type
MI ITEM #01073166
MFR #DCR4-4.13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR4-4.13

MAXUM Inline Concentric Helical Speed Reducer - 4.125:1 Ratio, Solid Shaft Input Type
MI ITEM #01073166
MFR #DCR4-4.13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCR4-4.13 SPEED REDUCER 299072
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage
  • Manufacturer: Dodge

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    4.125:1
  • Input Type
    Solid Shaft
  • Weight
    330.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text