Overview
Mfr description
DCR4-9.30 SPEED REDUCER 299076
- Rugged, compact package generates dependable performance in less space
- Maximum capacity design, integral internal walls, foot base mounted
- High strength, cast iron housings provide strength and rigidity for industrial applications
- Precision machined, doweled design provides proper gear alignment under load
- All new helical gearing with increased capacity reduces cost or extends service life
- Case carburized, precision finished teeth, gears and pinions 98% efficient per stage
Specifications
- Reducer TypeInline Concentric
- Ratio9.3:1
- Input TypeSolid Shaft
- Input Size1-5/8 in, 1.624 in
- Output Shaft Diameter2-7/8 in, 2.874 in
- ReductionDouble
- Manufacturer Reducer Size4
- Housing MaterialCast Iron
- Maximum Output RPM188.580 @ 1750 rpm input
- Maximum Output Torque24300 in-lbs @ 1750 rpm
- Housing Dimensions16.22 x 13.38 x 14.47 in
- Max Input Horsepower75.800 hp @ 1750 rpm
- Overhung Load Capacity3910 lb
- Standards MetAGMA, SO 9002
- Housing Height14.47 in
- Housing Length16.22 in
- Housing Width13.38 in
- Weight387.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data