Motion
299077

DODGE
299077

Inline Speed Reducer - 11.39:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 2-7/8 in, 2.874 in Output Shaft Diameter, Double Reduction
MI ITEM #01073198
MFR #299077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299077

Inline Speed Reducer - 11.39:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 2-7/8 in, 2.874 in Output Shaft Diameter, Double Reduction
MI ITEM #01073198
MFR #299077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCR4-11.39 SPEED REDUCER 299077
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    11.39:1
  • Input Type
    Solid Shaft
  • Input Size
    1-5/8 in, 1.624 in
  • Output Shaft Diameter
    2-7/8 in, 2.874 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    4
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    152.840 @ 1750 rpm input
  • Maximum Output Torque
    26200 in-lbs @ 1750 rpm
  • Housing Dimensions
    16.22 x 13.38 x 14.47 in
  • Max Input Horsepower
    66.200 hp @ 1750 rpm
  • Overhung Load Capacity
    4140 lb
  • Standards Met
    AGMA, SO 9002
  • Housing Height
    14.47 in
  • Housing Length
    16.22 in
  • Housing Width
    13.38 in
  • Weight
    390.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text