Motion
299081

DODGE
299081

Inline Speed Reducer - 25.63:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 2-7/8 in, 2.874 in Output Shaft Diameter, Double Reduction
Mi Item #01073223
MFR #299081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299081

Inline Speed Reducer - 25.63:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 2-7/8 in, 2.874 in Output Shaft Diameter, Double Reduction
Mi Item #01073223
MFR #299081

Mfr description
DCR4-25.63 SPEED REDUCER 299081
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    16.22 x 13.38 x 14.47 in
  • Housing Height
    14.47 in
  • Housing Length
    16.22 in
  • Housing Width
    13.38 in
  • Input Size
    1-5/8 in, 1.624 in
  • Manufacturer Reducer Size
    4
  • Maximum Output RPM
    66.840 @ 1750 rpm input
  • Maximum Output Torque
    31400 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    2-7/8 in, 2.874 in
  • Ratio
    25.63:1
  • Weight
    293.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    34.700 hp @ 1750 rpm
  • Overhung Load Capacity
    5460 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, SO 9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)