Motion
TCR4-105.9

DODGE
TCR4-105.9

MAXUM Inline Concentric Helical Speed Reducer - 128.9:1 Ratio, Solid Shaft Input Type
Mi Item #01073266
MFR #TCR4-105.9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR4-105.9

MAXUM Inline Concentric Helical Speed Reducer - 128.9:1 Ratio, Solid Shaft Input Type
Mi Item #01073266
MFR #TCR4-105.9

Mfr description
TCR4-105.9 SPEED REDUCER 299088
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength cast iron housings provide strength and rigidity for industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    128.9:1
  • Weight
    350.00 lbs

Details

  • Input Type
    Solid Shaft
  • Reducer Type
    Inline Concentric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)