Overview
Mfr description
DCR5-4.13 SPEED REDUCER 299095
- Rugged, compact package generates dependable performance in less space
- Maximum capacity design, integral internal walls, foot base mounted
- High strength cast iron housings provide strength and rigidity for industrial applications
- Precision machined, doweled design provides proper gear alignment under load
- All new helical gearing with increased capacity reduces cost or extends service life
- Case carburized, precision finished teeth, gears and pinions 98% efficient per stage
- Manufacturer: Dodge
Specifications
- Reducer TypeInline Concentric
- Ratio4.114:1
- Input TypeSolid Shaft
- Weight420.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data