Motion
299100

DODGE
299100

Inline Speed Reducer - 11.39:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 3-3/8 in, 3.374 in Output Shaft Diameter, Double Reduction
MI ITEM #01073342
MFR #299100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299100

Inline Speed Reducer - 11.39:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 3-3/8 in, 3.374 in Output Shaft Diameter, Double Reduction
MI ITEM #01073342
MFR #299100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    17.88 x 14.88 x 15.44 in
  • Housing Height
    15.44 in
  • Housing Length
    17.88 in
  • Housing Width
    14.88 in
  • Input Size
    2-1/8 in, 2.124 in
  • Manufacturer Reducer Size
    5
  • Maximum Output RPM
    153.910 @ 1750 rpm input
  • Maximum Output Torque
    37500 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    3-3/8 in, 3.374 in
  • Ratio
    11.39:1
  • Weight
    551.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    95.400 hp @ 1750 rpm
  • Overhung Load Capacity
    5270 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, SO 9002

Overview

Mfr description
DCR5-11.39 SPEED REDUCER 299100
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought