Motion
299108

DODGE
299108

Inline Speed Reducer - 57.67:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 3-3/8 in, 3.374 in Output Shaft Diameter, Triple Reduction
Mi Item #01073387
MFR #299108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299108

Inline Speed Reducer - 57.67:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 3-3/8 in, 3.374 in Output Shaft Diameter, Triple Reduction
Mi Item #01073387
MFR #299108

Mfr description
TCR5-57.67 SPEED REDUCER 299108
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    17.88 x 14.88 x 15.44 in
  • Housing Height
    15.44 in
  • Housing Length
    17.88 in
  • Housing Width
    14.88 in
  • Input Size
    1-5/8 in, 1.624 in
  • Manufacturer Reducer Size
    5
  • Maximum Output RPM
    3.680 rpm
  • Maximum Output Torque
    71.4 in-lbs
  • Output Shaft Diameter
    3-3/8 in, 3.374 in
  • Ratio
    57.67:1
  • Weight
    518.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    22.300 hp @ 1750 rpm
  • Overhung Load Capacity
    8880 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, SO 9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)