Motion
TCR5-86.50

DODGE
TCR5-86.50

MAXUM Inline Concentric Helical Speed Reducer - 86.81:1 Ratio, Solid Shaft Input Type
MI ITEM #01073397
MFR #TCR5-86.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR5-86.50

MAXUM Inline Concentric Helical Speed Reducer - 86.81:1 Ratio, Solid Shaft Input Type
MI ITEM #01073397
MFR #TCR5-86.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    86.81:1
  • Weight
    555.00 lbs

Details

  • Input Type
    Solid Shaft
  • Reducer Type
    Inline Concentric

Overview

Mfr description
TCR5-86.50 SPEED REDUCER 299110
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage
  • Manufacturer: Dodge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought