Motion
KS102
Kroil 10 Oz. Penetrant Original (formerly known as AeroKroil), Penetrating Oil Aerosol, Multipurpose, Penetrant, Case of 12 Cans, KS102C
Mi Item #01073430
MFR #KS102
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kroil 10 Oz. Penetrant Original (formerly known as AeroKroil), Penetrating Oil Aerosol, Multipurpose, Penetrant, Case of 12 Cans, KS102C
Mi Item #01073430
MFR #KS102

Mfr description
KS102 AEROKROIL, KROIL AEROSOL
  • UNRIVALED STRENGTH: No space is too tight to reach, thanks to Kroil's ability to penetrate the smallest opening, thread or crevice
  • INDUSTRIAL PENETRATING OIL: Penetrating oil designed with industrial strength to remove and prevent rust, displace water, and protect metal
  • EASY TO USE: Point application with aerosol can
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    10 Oz.
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.1497
  • Weight
    10 oz

Details

  • Appearance
    Reddish Liquid
  • Application
    General Purpose
  • Color
    Red
  • Composition
    Severely Hydrotreated Petroleum Distillates, LVP Aliphatic Hydrocarbon, Proprietary Additive, Diisobutyl Ketone, Aliphatic Alcohol #1, Aliphatic Alcohol #2, Carbon Dioxide Propellant
  • Container Type
    Aerosol Can
  • Features & Benefits
    • UNRIVALED STRENGTH: No space is too tight to reach, thanks to Kroil's ability to penetrate the smallest opening, thread or crevice • INDUSTRIAL PENETRATING OIL: Penetrating oil designed with industrial strength to remove and prevent rust, displace water, and protect metal • EASY TO USE: Point application with aerosol can • RUST PROOF PROTECTION: Penetrant leaves a protective layer to prevent corrosion and rust from forming
  • Flammability
    Flammable
  • Flash Point
    132°F (55.5°C) TOC
  • GHS Flammability Rating
    Flammable Aerosol Category 2
  • Manufacturer Product Page
  • Odor
    Solvent
  • Package Quantity
    12 Per Case
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • Regulations
    FDA Regulation 49 C.F.R. 171.8
  • Type
    Penetrant/Lubricant
  • Viscosity
    3.18 cSt at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)