Motion
SK102C
Penetrant/Lubricant - 10 oz, Aerosol Can, Red Color
Mi Item #01073436
MFR #SK102C
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant/Lubricant - 10 oz, Aerosol Can, Red Color
Mi Item #01073436
MFR #SK102C

Mfr description
SK102C SILIKROIL, KROIL WITH SILICONE
  • UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
  • FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
  • INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    10 oz
  • Specific Gravity
    0.866 at 20° C
  • VOC Content
    0.1453
  • Weight
    10 oz

Details

  • Appearance
    Reddish Liquid
  • Application
    General Purpose
  • Color
    Red
  • Composition
    Aliphatic Alcohol, Carbon Dioxide, Glycol Ether, Light Petroleum Distillates, Proprietary Additives, Severely Hydrotreated Petroleum Distillates, Silicone
  • Container Type
    Aerosol Can
  • Features & Benefits
    • UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone • FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly • INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts • CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
  • Flammability
    Flammable
  • Flash Point
    132°F (55.5°C) TOC
  • GHS Flammability Rating
    Flammable Aerosol Category 2
  • Manufacturer Product Page
  • Odor
    Solvent
  • Package Quantity
    12 Per Case
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • Regulations
    FDA Regulation 49 C.F.R. 171.8
  • Type
    Penetrant/Lubricant
  • UPC_NO
    857236004834
  • Viscosity
    3.18 cSt at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)