Motion
KL011
Kroil 1 Gallon can
Mi Item #01073460
MFR #KL011
Price$213.59/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kroil 1 Gallon can
Mi Item #01073460
MFR #KL011

Mfr description
KL011 KROIL ORIGINAL PENETRATING OIL 1
  • FAST-ACTING: Deeply penetrates and quickly loosens frozen and stuck parts. Works faster and more efficiently based on unique formulation of this high performing penetrant
  • UNRIVALED STRENGTH: Fights corrosion and removes rust
  • INDUSTRIAL PENETRANT: Loosens seized metal parts, cleans, penetrates and displaces moisture on metal parts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$213.59/gl

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    1 gal (US)
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.1497

Details

  • Appearance
    Reddish Liquid
  • Application
    General Purpose
  • Color
    Red
  • Composition
    Aliphatic Alcohol, Glycol Ether, Light Petroleum Distillates, Proprietary Additives, Severely Hydrotreated Petroleum Distillates
  • Container Type
    Can
  • Features & Benefits
    • FAST-ACTING: Deeply penetrates and quickly loosens frozen and stuck parts. Works faster and more efficiently based on unique formulation of this high performing penetrant • UNRIVALED STRENGTH: Fights corrosion and removes rust • INDUSTRIAL PENETRANT: Loosens seized metal parts, cleans, penetrates and displaces moisture on metal parts • PROTECT METAL: Penetrating oil that does not attack or damage metal and is safe on all metals • PRECISION APPLICATION: Use in small quantities for precise applications with liquid formula
  • Flammability
    Flammable
  • Flash Point
    132°F (55.5°C) TOC
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • Manufacturer Product Page
  • NSF Rating
    H2
  • Odor
    Solvent
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • Regulations
    FDA Regulation 49 C.F.R. 171.8
  • Type
    Penetrant/Lubricant
  • UPC_NO
    857236004124
  • Viscosity
    3.18 cSt at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)