Motion
299125

DODGE
299125

Inline Speed Reducer - 17.09:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 3-3/4 in, 3.749 in Output Shaft Diameter, Double Reduction
Mi Item #01073511
MFR #299125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299125

Inline Speed Reducer - 17.09:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 3-3/4 in, 3.749 in Output Shaft Diameter, Double Reduction
Mi Item #01073511
MFR #299125

Mfr description
DCR6-17.09 SPEED REDUCER 299125
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    19.43 x 16.32 x 18.16 in
  • Housing Height
    18.16 in
  • Housing Length
    19.43 in
  • Housing Width
    16.32 in
  • Input Size
    2-1/8 in, 2.124 in
  • Manufacturer Reducer Size
    6
  • Maximum Output RPM
    13.800 @ 1750 rpm input
  • Maximum Output Torque
    53300 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    3-3/4 in, 3.749 in
  • Ratio
    17.09:1
  • Weight
    721.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    91.400 hp @ 1750 rpm
  • Overhung Load Capacity
    7780 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, SO 9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)