Motion
299127

DODGE
299127

Inline Speed Reducer - 25.63:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 3-3/4 in, 3.749 in Output Shaft Diameter, Double Reduction
MI ITEM #01073528
MFR #299127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299127

Inline Speed Reducer - 25.63:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 3-3/4 in, 3.749 in Output Shaft Diameter, Double Reduction
MI ITEM #01073528
MFR #299127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCR6-25.63 SPEED REDUCER 299127
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    25.63:1
  • Input Type
    Solid Shaft
  • Input Size
    2-1/8 in, 2.124 in
  • Output Shaft Diameter
    3-3/4 in, 3.749 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    6
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    7.940 @ 1750 rpm input
  • Maximum Output Torque
    60500 in-lbs @ 1750 rpm
  • Housing Dimensions
    19.43 x 16.32 x 18.16 in
  • Max Input Horsepower
    71.000 hp @ 1750 rpm
  • Overhung Load Capacity
    8660 lb
  • Standards Met
    AGMA, SO 9002
  • Housing Height
    18.16 in
  • Housing Length
    19.43 in
  • Housing Width
    16.32 in
  • Weight
    728.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text