Motion
299141

DODGE
299141

Inline Speed Reducer - 9.3:1 Ratio, 2-5/8 in, 2.624 in Input Size, Solid Shaft Input Type, 3.999 in, 4 in Output Shaft Diameter, Double Reduction
MI ITEM #01073577
MFR #299141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299141

Inline Speed Reducer - 9.3:1 Ratio, 2-5/8 in, 2.624 in Input Size, Solid Shaft Input Type, 3.999 in, 4 in Output Shaft Diameter, Double Reduction
MI ITEM #01073577
MFR #299141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCR7-9.30 SPEED REDUCER 299141

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    9.3:1
  • Input Type
    Solid Shaft
  • Input Size
    2-5/8 in, 2.624 in
  • Output Shaft Diameter
    3.999 in, 4 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    7
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    189.870 @ 1750 rpm input
  • Maximum Output Torque
    86000 in-lbs @ 1750 rpm
  • Housing Dimensions
    25.6 x 20.34 x 22.31 in
  • Max Input Horsepower
    270.000 hp @ 1750 rpm
  • Overhung Load Capacity
    8270 lb
  • Standards Met
    AGMA, SO 9002
  • Housing Height
    22.31 in
  • Housing Length
    25.6 in
  • Housing Width
    20.34 in
  • Weight
    1305.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text