Motion
299145

DODGE
299145

Inline Speed Reducer - 20.93:1 Ratio, 2-5/8 in, 2.624 in Input Size, Solid Shaft Input Type, 3.999 in, 4 in Output Shaft Diameter, Double Reduction
Mi Item #01073610
MFR #299145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299145

Inline Speed Reducer - 20.93:1 Ratio, 2-5/8 in, 2.624 in Input Size, Solid Shaft Input Type, 3.999 in, 4 in Output Shaft Diameter, Double Reduction
Mi Item #01073610
MFR #299145

Mfr description
DCR7-20.93 SPEED REDUCER 299145
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    25.6 x 20.34 x 22.31 in
  • Housing Height
    22.31 in
  • Housing Length
    25.6 in
  • Housing Width
    20.34 in
  • Input Size
    2-5/8 in, 2.624 in
  • Manufacturer Reducer Size
    7
  • Maximum Output RPM
    83.100 @ 1750 rpm input
  • Maximum Output Torque
    96300 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    3.999 in, 4 in
  • Ratio
    20.93:1
  • Weight
    2761.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    132.000 hp @ 1750 rpm
  • Overhung Load Capacity
    11800 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, SO 9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)