Motion
299153

DODGE
299153

Inline Speed Reducer - 105.9:1 Ratio, 1-7/8 in, 1.874 in Input Size, Solid Shaft Input Type, 3.999 in, 4 in Output Shaft Diameter, Triple Reduction
MI ITEM #01073677
MFR #299153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299153

Inline Speed Reducer - 105.9:1 Ratio, 1-7/8 in, 1.874 in Input Size, Solid Shaft Input Type, 3.999 in, 4 in Output Shaft Diameter, Triple Reduction
MI ITEM #01073677
MFR #299153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    25.82 x 20.34 x 22.31 in
  • Housing Height
    22.31 in
  • Housing Length
    25.82 in
  • Housing Width
    20.34 in
  • Input Size
    1-7/8 in, 1.874 in
  • Manufacturer Reducer Size
    7
  • Maximum Output RPM
    16.830 rpm
  • Maximum Output Torque
    112 in-lbs
  • Output Shaft Diameter
    3.999 in, 4 in
  • Ratio
    105.9:1
  • Weight
    1220.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    31.800 hp @ 1750 rpm
  • Overhung Load Capacity
    17900 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, SO 9002

Overview

Mfr description
TCR7-105.9 SPEED REDUCER 299153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought