Motion
299188

DODGE
299188

Inline Speed Reducer - 57.67:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 5-1/4 in, 5.249 in Output Shaft Diameter, Triple Reduction
MI ITEM #01073984
MFR #299188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299188

Inline Speed Reducer - 57.67:1 Ratio, 2-1/8 in, 2.124 in Input Size, Solid Shaft Input Type, 5-1/4 in, 5.249 in Output Shaft Diameter, Triple Reduction
MI ITEM #01073984
MFR #299188

Mfr description
TCR9-57.67 SPEED REDUCER 299188
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    30.8 x 23.88 x 27.38 in
  • Housing Height
    27.38 in
  • Housing Length
    30.8 in
  • Housing Width
    23.88 in
  • Input Size
    2-1/8 in, 2.124 in
  • Manufacturer Reducer Size
    9
  • Maximum Output RPM
    3.420 rpm
  • Maximum Output Torque
    184 in-lbs
  • Output Shaft Diameter
    5-1/4 in, 5.249 in
  • Ratio
    57.67:1
  • Weight
    3409.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    94.200 hp @ 1750 rpm
  • Overhung Load Capacity
    20000 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, SO 9002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)