Specifications
Dimensions
- Housing Dimensions19.44 x 16.32 x 18.16 in
- Housing Height18.16 in
- Housing Length19.44 in
- Housing Width16.32 in
- Input Size1-5/8 in, 1.624 in
- Manufacturer Reducer Size6
- Maximum Output RPM43.630 rpm
- Maximum Output Torque68 in-lbs
- Output Shaft Diameter3-3/4 in, 3.749 in
- Ratio38.44:1
- Weight733.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Max Input Horsepower50.000 hp @ 1750 rpm
- Overhung Load Capacity10200 lb
- Reducer TypeInline Concentric
- ReductionTriple
- Standards MetAGMA, SO 9002
Overview
Mfr description
TCR6-38.44 SPEED REDUCER 299129
- Rugged, compact package generates dependable performance in less space
- Maximum capacity design, integral internal walls, foot base mounted
- High strength, cast iron housings provide strength and rigidity for industrial applications
- Precision machined, doweled design provides proper gear alignment under load
- All new helical gearing with increased capacity reduces cost or extends service life
- Case carburized, precision finished teeth, gears and pinions 98% efficient per stage