Motion
299130

DODGE
299130

Inline Speed Reducer - 47.08:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 3-3/4 in, 3.749 in Output Shaft Diameter, Triple Reduction
MI ITEM #01074464
MFR #299130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
299130

Inline Speed Reducer - 47.08:1 Ratio, 1-5/8 in, 1.624 in Input Size, Solid Shaft Input Type, 3-3/4 in, 3.749 in Output Shaft Diameter, Triple Reduction
MI ITEM #01074464
MFR #299130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    19.44 x 16.32 x 18.16 in
  • Housing Height
    18.16 in
  • Housing Length
    19.44 in
  • Housing Width
    16.32 in
  • Input Size
    1-5/8 in, 1.624 in
  • Manufacturer Reducer Size
    6
  • Maximum Output RPM
    36.880 rpm
  • Maximum Output Torque
    7.1 in-lbs
  • Output Shaft Diameter
    3-3/4 in, 3.749 in
  • Ratio
    47.08:1
  • Weight
    726.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    43.600 hp @ 1750 rpm
  • Overhung Load Capacity
    10500 lb
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, SO 9002

Overview

Mfr description
TCR6-47.08 SPEED REDUCER 299130
  • Rugged, compact package generates dependable performance in less space
  • Maximum capacity design, integral internal walls, foot base mounted
  • High strength, cast iron housings provide strength and rigidity for industrial applications
  • Precision machined, doweled design provides proper gear alignment under load
  • All new helical gearing with increased capacity reduces cost or extends service life
  • Case carburized, precision finished teeth, gears and pinions 98% efficient per stage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought