Motion
MT4036007
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #01074953
MFR #MT4036007
Your Price$260.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #01074953
MFR #MT4036007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$260.49/each(List $299.57)

Overview

Mfr description
36007 2113 INTERRUPT 1-11-1/2 NPT

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Overall Length
    3-3/4 in
  • Series
    2113
  • Chamfer
    2P-3.5P
  • Thread Size
    1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text