Motion
MT4036010
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 2 - 11-1/2 Thread
MI ITEM #01074974
MFR #MT4036010
Price$752.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 2 - 11-1/2 Thread
MI ITEM #01074974
MFR #MT4036010

Mfr description
36010 2113 INTERRUPT 2-11 1/2 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.84/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Thread Length
    1-3/4 in
  • Thread Size
    2 - 11-1/2

Details

  • Chamfer
    2P to 3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Series
    2113
  • Tap Type
    Pipe Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)