Motion
MT4036024
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/8 – 18 Thread Size
MI ITEM #01075048
MFR #MT4036024
List Price$84.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/8 – 18 Thread Size
MI ITEM #01075048
MFR #MT4036024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.19/each for your price

Overview

Mfr description
36024 2113 INTERRUPTED 3/8-18NPTF

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-1/16 in
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Series
    2113
  • Thread Size
    3/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text