Motion
MT4036027
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #01075063
MFR #MT4036027
List Price$299.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2113 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size
MI ITEM #01075063
MFR #MT4036027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$299.57/each for your price

Overview

Mfr description
36027 2113 INTERRUPT 1-11 1/2NPTF

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Coolant Delivery
    External
  • Overall Length
    3-3/4 in
  • Series
    2113
  • Thread Size
    1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text