Motion
70TT827 TORQUE TAMER SPROCKET

DODGE
70TT827 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 27 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #01075067
MFR #70TT827 TORQUE TAMER SPROCKET
Price$310.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70TT827 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 27 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #01075067
MFR #70TT827 TORQUE TAMER SPROCKET

Mfr description
70TT827 SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.08/each

Specifications

Dimensions

  • Weight
    6.49 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    70TT
  • Manufacturer Catalog Number
    096177
  • Manufacturer Upc Number
    782475264056
  • Number Of Teeth
    27
  • UPC_NO
    782475264056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)