Motion
242255

DODGE
242255

Hydroil Shaft Mount Speed Reducer - Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01075096
MFR #242255
Price$6,747.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
242255

Hydroil Shaft Mount Speed Reducer - Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #01075096
MFR #242255

Mfr description
HXT 205 STRAIGHT BORE SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,747.05/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    5.8100 in;147.57 mm
  • Case Size
    2
  • Nominal Ratio
    5:1
  • Ratio
    5:29
  • Weight
    65 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    242255
  • Manufacturer Upc Number
    782475215232
  • Maximum Speed
    2116 rpm
  • Mounting Flange Type
    HYDROIL (HXT)
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    7.4400 in;188.97 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782475215232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)