Motion
253157

DODGE
253157

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT305A, Single Stage Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Straight Bore
MI ITEM #01075247
MFR #253157
Price$8,481.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
253157

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT305A, Single Stage Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Straight Bore
MI ITEM #01075247
MFR #253157

Mfr description
HXT 305A STRAIGHT BORE SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,481.47/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    7.6600 in;194.56 mm
  • Case Size
    3
  • Housing Dimensions
    7.41 x 9-1/4 x 12.88 in
  • Housing Height
    12.88 in
  • Housing Length
    7.41 in
  • Housing Width
    9-1/4 in
  • Input Size
    2.1875 in
  • Manufacturer Reducer Size
    HXT305A
  • Maximum Output Size
    2.19 in
  • Maximum Output Torque
    6758 in-lbs @ 1 rpm
  • Nominal Ratio
    25:1
  • Ratio
    5:1
  • Weight
    104 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Style
    Hydraulic Motor
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    253157
  • Manufacturer Upc Number
    782475691128
  • Max Input Horsepower
    10.700 hp @ 100 rpm
  • Maximum Speed
    2240 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Straight Bore
  • Product Net Depth
    9.4900 in;241.04 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782475691128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)