Overview
Mfr description
36081 2116 LHS TPR PIPE RMR 1/8"
Specifications
- Small End Diameter.3160 in
- Large End Diameter.362 in
- Flute Length3/4 in
- Overall Length2-1/8 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter7/16 in
- Cutting DirectionRight Hand
- Series2116
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data