Overview
Mfr description
36082 2116 LHS TPR PIPE RMR 1/4"
Specifications
- Small End Diameter.4060 in
- Large End Diameter.472 in
- Flute Length1/16 in
- Overall Length2-7/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter9/16 in
- Cutting DirectionRight Hand
- Series2116
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data