Motion
MT5136084
MT5136084
MI ITEM #01075373
MFR #MT5136084
Price$171.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5136084
MI ITEM #01075373
MFR #MT5136084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.33/each

Specifications

Dimensions

  • Flute Length
    1-3/8 in
  • Large End Diameter
    .751 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    11/16 in
  • Small End Diameter
    .6650 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    2116

Overview

Mfr description
36084 2116 LHS TPR PIPE RMR 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought