Overview
Mfr description
36085 2116 LHS TPR PIPE RMR 3/4"
Specifications
- Small End Diameter.8760 in
- Large End Diameter.962 in
- Flute Length1-3/8 in
- Overall Length3-1/4 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter29/32 in
- Cutting DirectionRight Hand
- Series2116
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data