Motion
MT5136086
MT5136086
MI ITEM #01075385
MFR #MT5136086
Your Price$350.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5136086
MI ITEM #01075385
MFR #MT5136086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$350.13/each(List $402.65)

Overview

Mfr description
36086 2116 LHS TAPER PIPE RMR 1"

Specifications

  • Small End Diameter
    1.1030 in
  • Large End Diameter
    1.212 in
  • Flute Length
    1-3/4 in
  • Overall Length
    3-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    1-1/8 in
  • Cutting Direction
    Right Hand
  • Series
    2116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text