Motion
MT5136087
MT5136087
MI ITEM #01075389
MFR #MT5136087
List Price$571.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5136087
MI ITEM #01075389
MFR #MT5136087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$571.50/each for your price

Overview

Mfr description
36087 2116 LHS TPR PIPE RMR 1-1/4

Specifications

  • Small End Diameter
    1.4440 in
  • Large End Diameter
    1.553 in
  • Flute Length
    1-3/4 in
  • Overall Length
    4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    1-5/16 in
  • Cutting Direction
    Right Hand
  • Series
    2116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text