Motion
MT5136088
MT5136088
MI ITEM #01075397
MFR #MT5136088
List Price$899.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5136088
MI ITEM #01075397
MFR #MT5136088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$899.79/each for your price

Overview

Mfr description
36088 2116 LHS TPR PIPE RMR 1-1/2

Specifications

  • Small End Diameter
    1.6840 in
  • Large End Diameter
    1.793 in
  • Flute Length
    1-3/4 in
  • Overall Length
    4-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    1-1/2 in
  • Cutting Direction
    Right Hand
  • Series
    2116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text