Motion
MT4036124
Pipe Tap - 2119 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
Mi Item #01075559
MFR #MT4036124
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2119 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
Mi Item #01075559
MFR #MT4036124

Mfr description
36124 2119 TPR PIPE 1/4-18 NPT 4F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 – 18

Details

  • Chamfer
    2 to 3-1/2
  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    2119
  • Tap Type
    Hand Tap
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)