Motion
MT4036127
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/4 – 14 Thread, NPT
MI ITEM #01075572
MFR #MT4036127
Price$87.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/4 – 14 Thread, NPT
MI ITEM #01075572
MFR #MT4036127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.16/each

Specifications

Dimensions

  • Overall Length
    3-1/4 in
  • Thread Length
    1-3/8 in
  • Thread Size
    3/4 – 14

Details

  • Chamfer
    2P-3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    2119
  • Tap Type
    Pipe Tap
  • Thread Standard
    NPT

Overview

Mfr description
36127 2119 TPR PIPE 3/4-14 NPT 5F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought