Motion
255206

DODGE
255206

Hydroil Shaft Mount Speed Reducer - Reducer Size: 5, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #01075574
MFR #255206
Price$13,621.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
255206

Hydroil Shaft Mount Speed Reducer - Reducer Size: 5, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #01075574
MFR #255206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,621.52/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    8.6600 in;219.96 mm
  • Case Size
    5
  • Housing Width
    10.2000 in;259.07 mm
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    5:1
  • Ratio
    5:67
  • Weight
    186 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    255206
  • Manufacturer Upc Number
    782475671618
  • Maximum Speed
    2268 rpm
  • Mounting Flange Type
    HYDROIL (HXT)
  • Output
    Straight Bore
  • Output Bore Type
    Hollow
  • Product Net Depth
    10.2000 in;259.07 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782475671618

Overview

Mfr description
HXT 505A STRAIGHT BORE SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought