Motion
MT4036129
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread, NPT
Mi Item #01075581
MFR #MT4036129
Price$200.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread, NPT
Mi Item #01075581
MFR #MT4036129

Mfr description
36129 2119 TP PI 1 1/4-11 1/2 NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.81/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1-1/4 – 11-1/2

Details

  • Chamfer
    2P-3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    2119
  • Tap Type
    Pipe Tap
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)