Motion
MT4036141
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/16 – 27 Thread, NPTF
MI ITEM #01075629
MFR #MT4036141
Your Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/16 – 27 Thread, NPTF
MI ITEM #01075629
MFR #MT4036141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.24/each(List $38.23)

Overview

Mfr description
36141 2119 TP PI 1/16-27 NPTF 4F

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    11/16 in
  • Thread Standard
    NPTF
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Series
    2119
  • Chamfer
    2P-3.5P
  • Thread Size
    1/16 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text