Motion
MT4036145
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread, NPTF
MI ITEM #01075649
MFR #MT4036145
Your Price$47.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread, NPTF
MI ITEM #01075649
MFR #MT4036145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.46/each(List $54.58)

Overview

Mfr description
36145 2119 TP PIP 3/8-18 NPTF 4FL

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPTF
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Series
    2119
  • Chamfer
    2P-3.5P
  • Thread Size
    3/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text