Motion
MT4036150
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread, NPTF
MI ITEM #01075676
MFR #MT4036150
Your Price$306.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2119 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread, NPTF
MI ITEM #01075676
MFR #MT4036150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$306.21/each(List $352.14)

Overview

Mfr description
36150 2119 TP PI 1-1/2-11-1/2NPTF

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPTF
  • Coolant Delivery
    External
  • Overall Length
    4-1/4 in
  • Series
    2119
  • Chamfer
    2P-3.5P
  • Thread Size
    1-1/2 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text