1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
P24
Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter
MI ITEM #
01075682
MFR #
P24
Price
$258.20
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY P24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
P24
Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter
MI ITEM #
01075682
MFR #
P24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$258.20
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Width
4.7500 in
Shaft Diameter
1.5000 in
Details
Housing Type
Closed
Operating Temperature Range
-400 to 400 °F
Pillow Block Type
Plain Linear Bearing Pillow Block
Overview
Mfr description
P24 PIL BLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought