Specifications
Dimensions
- Outside Diameter1.2500 in
- Overall Length1.6250 in
- Shaft Diameter0.7500 in
Details
- Bushing TypePlain Bushing
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesFL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)