Motion
FL04
Plain Linear Bearing - FL Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Closed
Mi Item #01075696
MFR #FL04
Price$35.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, Closed
Mi Item #01075696
MFR #FL04

Mfr description
FL04 LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.67/each

Specifications

Dimensions

  • Outside Diameter
    0.5000 in
  • Overall Height
    12.70 mm, 0.5000 in
  • Overall Length
    0.7500 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    FL
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)